Jumbo Molded Rubber Wheel Chock
Mfr # RWC-25
Zoro # G0984378
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Width
16"
Height
8
Material
Molded Rubber
Depth
12
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWC-25
Zoro #
G0984378
UPC #
691215078399
Country of Origin
China
Dimensions
Width
16"
Height
8
Depth
12
Overall Width
11 3/4 in
Overall Height
8 in
Overall Length
17 3/4 in
Details
Item
Jumbo Molded Rubber Wheel Chock
Material
Molded Rubber
Color
Black
Surface Tread Type
Grooved
Includes Sign
Sign Not Included
Handle Type
Extended
Includes Chain/Rope
Chain/Rope Not Included
Number of Chocks
1
Includes Handle
Handle Included
Includes Eye Bolt
Eye Bolt Included
Description
Wheel Chock, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.