Zoro Homepage

Jumbo, Rubber Drum Bands, 17"

  • Mfr # BAND-34

  • Zoro # G5440858


product price: $54.15
/ea

Key Features

Material
Natural Rubber Latex
Depth
17
Overall Length
17
Overall Height
0.125
Overall Width
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAND-34
Zoro #
G5440858
UPC #
691215075756
Country of Origin
United States

Dimensions

Depth
17
Overall Length
17
Overall Height
0.125
Overall Width
0.5
Length
17
Width
0.5
Height
0.125

Details

Item
Jumbo,Rubber Drum Bands,17"
Material
Natural Rubber Latex
Color
Green

Description

Jumbo,Rubber Drum Bands,17 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.