Zoro Homepage

Jumbo, Rubber Pallet Bands, 45"

  • Mfr # BAND-92

  • Zoro # G5440849


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber Latex
Depth
45
Overall Length
45
Overall Height
0.125
Overall Width
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAND-92
Zoro #
G5440849
UPC #
691215075763
Country of Origin
United States

Dimensions

Depth
45
Overall Length
45
Overall Height
0.125
Overall Width
0.75
Height
0.125
Length
45
Width
0.75
Size
45 x 0.75 x 0.125
Outside Dia.
92

Details

Item
Jumbo,Rubber Pallet Bands,45"
Material
Natural Rubber Latex
Color
Green
Features
Pallet band minimizes carton shifting to reduce product damage of pallets in transit. Cost effective, jumbo rubber band for maximum strength. Easy to use without any need for special equipment. Moisture will not get trapped under rubber band when loads are transported

Description

Jumbo,Rubber Pallet Bands,45 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.