Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock-Down Adj Steel Gantry, 10K, 15x10

  • Mfr # AHSN-10-15-10

  • Zoro # G7440426


product price: $6,114.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb.
Max. I Beam Height
134 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-10-15-10
Zoro #
G7440426
UPC #
691215108874
Country of Origin
United States

Dimensions

Max. I Beam Height
134 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
I Beam Height
12-3/16 in.
Wheel Width
3 in.
Height Adjustment
6 in.
Height
134 in.

Details

Item
Knock-Down Adj Steel Gantry,10K,15x10
Load Capacity
10,000 lb.
Material
Steel
Color
Blue
Finish
Painted
Standards
CMAA and ANSI specifications
Includes
(4) Ductile Steel Swivel Position locking Casters
Caster Material
Ductile Steel

Description

Knock-Down Adj Steel Gantry,10K,15x10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.