Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock-Down Adj Steel Gantry, 2K, 15x16

  • Mfr # AHSN-2-15-16

  • Zoro # G7465775


product price: $4,132.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
197-7/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-2-15-16
Zoro #
G7465775
UPC #
691215108478
Country of Origin
United States

Dimensions

Max. I Beam Height
197-7/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Width
2 in.
I Beam Height
6 in.
Height Adjustment
6 in.
Wheel Diameter
8 in.
Height
197-7/16 in.

Details

Item
Knock-Down Adj Steel Gantry,2K,15x16
Load Capacity
2,000 lb
Material
Steel
Caster Material
Glass-Filled Nylon
Color
Blue
Finish
Painted
Includes
(4) Glass-Filled Nylon Swivel Position locking Casters
Standards
CMAA and ANSI specifications

Description

Knock-Down Adj Steel Gantry,2K,15x16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.