Zoro Homepage

Knock-Down Adj Steel Gantry, 2K, 15x7

  • Mfr # AHSN-2-15-7

  • Zoro # G7465757


product price: $2,435.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
90-1/8 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-2-15-7
Zoro #
G7465757
UPC #
691215108423
Country of Origin
United States

Dimensions

Max. I Beam Height
90-1/8 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
I Beam Height
6 in.
Height Adjustment
6 in.
Wheel Width
2 in.
Wheel Diameter
8 in.
Height
90-1/8 in.

Details

Item
Knock-Down Adj Steel Gantry,2K,15x7
Load Capacity
2,000 lb
Material
Steel
Includes
(4) Glass-Filled Nylon Swivel Position locking Casters
Caster Material
Glass-Filled Nylon
Standards
CMAA and ANSI specifications
Color
Blue
Finish
Painted

Description

Knock-Down Adj Steel Gantry,2K,15x7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.