
Knock-Down Adj Steel Gantry, 4K, 10x12
Mfr # AHSN-4-10-12
Zoro # G7465851
product price: $3,189.99
/eaKey Features
Load Capacity
4,000 lb
Max. I Beam Height
151-15/16 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHSN-4-10-12
Zoro #
G7465851
UPC #
691215108515
Country of Origin
United States
Dimensions
Max. I Beam Height
151-15/16 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Wheel Width
2 in.
Height Adjustment
6 in.
Wheel Diameter
8 in.
I Beam Height
8-1/8 in.
Height
151-15/16 in.
Details
Item
Knock-Down Adj Steel Gantry,4K,10x12
Load Capacity
4,000 lb
Material
Steel
Color
Blue
Includes
(4) Phenolic Swivel Position locking Casters
Caster Material
Phenolic
Standards
CMAA and ANSI specifications
Finish
Painted
Description
Knock-Down Adj Steel Gantry,4K,10x12
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.