Zoro Homepage

Knock-Down Adj Steel Gantry, 4K, 15x10

  • Mfr # AHSN-4-15-10

  • Zoro # G7465921


product price: $3,021.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
128-1/2 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-4-15-10
Zoro #
G7465921
UPC #
691215108560
Country of Origin
United States

Dimensions

Max. I Beam Height
128-1/2 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
Wheel Width
2 in.
Height Adjustment
6 in.
I Beam Height
8-1/8 in.
Height
128-1/2 in.

Details

Item
Knock-Down Adj Steel Gantry,4K,15x10
Load Capacity
4,000 lb
Material
Steel
Includes
(4) Phenolic Swivel Position locking Casters
Standards
CMAA and ANSI specifications
Finish
Painted
Caster Material
Phenolic
Color
Blue

Description

Knock-Down Adj Steel Gantry,4K,15x10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.