Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock-Down Adj Steel Gantry, 4K, 15x14

  • Mfr # AHSN-4-15-14

  • Zoro # G7440721


product price: $3,749.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
175-9/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHSN-4-15-14
Zoro #
G7440721
UPC #
691215108584
Country of Origin
United States

Dimensions

Max. I Beam Height
175-9/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
I Beam Height
8-1/8 in.
Wheel Width
2 in.
Height Adjustment
6 in.
Height
175-9/16 in.

Details

Item
Knock-Down Adj Steel Gantry,4K,15x14
Load Capacity
4,000 lb
Material
Steel
Standards
CMAA and ANSI specifications
Color
Blue
Finish
Painted
Caster Material
Phenolic
Includes
(4) Phenolic Swivel Position locking Casters

Description

Knock-Down Adj Steel Gantry,4K,15x14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.