Zoro Homepage

Knock-Down Adj Steel Gantry, 4K, 20x12

  • Mfr # AHSN-4-20-12

  • Zoro # G7440819


product price: $4,273.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Max. I Beam Height
156 in.
Gantry Crane Depth
239-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-4-20-12
Zoro #
G7440819
UPC #
691215108607
Country of Origin
United States

Dimensions

Max. I Beam Height
156 in.
Gantry Crane Depth
239-3/4 in.
I Beam Flange Width
4 in.
Wheel Diameter
8 in.
I Beam Height
12-3/16 in.
Height Adjustment
6 in.
Wheel Width
2 in.
Height
156 in.

Details

Item
Knock-Down Adj Steel Gantry,4K,20x12
Load Capacity
4,000 lb
Material
Steel
Caster Material
Phenolic
Standards
CMAA and ANSI specifications
Color
Blue
Includes
(4) Phenolic Swivel Position locking Casters
Finish
Painted

Description

Knock-Down Adj Steel Gantry,4K,20x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.