Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knock-Down Adj Steel Gantry, 8K, 15x16

  • Mfr # AHSN-8-15-16

  • Zoro # G7436731


product price: $4,802.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
203-1/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHSN-8-15-16
Zoro #
G7436731
UPC #
691215108836
Country of Origin
United States

Dimensions

Max. I Beam Height
203-1/16 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Height Adjustment
6 in.
Wheel Width
3 in.
I Beam Height
10-1/8 in.
Wheel Diameter
8 in.
Height
203-1/16 in.

Details

Item
Knock-Down Adj Steel Gantry,8K,15x16
Load Capacity
8,000 lb.
Material
Steel
Caster Material
Phenolic
Finish
Painted
Color
Blue
Includes
(4) Phenolic Swivel Position locking Casters
Standards
CMAA and ANSI specifications

Description

Knock-Down Adj Steel Gantry,8K,15x16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.