Zoro Homepage

Knock-Down Adj Steel Gantry, 8K, 15x9

  • Mfr # AHSN-8-15-9

  • Zoro # G7436829


product price: $3,411.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb.
Max. I Beam Height
119-3/4 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-8-15-9
Zoro #
G7436829
UPC #
691215108799
Country of Origin
United States

Dimensions

Max. I Beam Height
119-3/4 in.
Gantry Crane Depth
179-3/4 in.
I Beam Flange Width
4 in.
Wheel Width
3 in.
Height Adjustment
6 in.
Wheel Diameter
8 in.
I Beam Height
10-1/8 in.
Height
119-3/4 in.

Details

Item
Knock-Down Adj Steel Gantry,8K,15x9
Load Capacity
8,000 lb.
Material
Steel
Includes
(4) Phenolic Swivel Position locking Casters
Color
Blue
Finish
Painted
Caster Material
Phenolic
Standards
CMAA and ANSI specifications

Description

Knock-Down Adj Steel Gantry,8K,15x9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.