Zoro Homepage

Knockdown Crane 10' Locking 2K

  • Mfr # FHSN-2-10-TLC

  • Zoro # G105444317


product price: $2,695.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-2-10-TLC
Zoro #
G105444317
UPC #
691215367936
Country of Origin
United States

Dimensions

Max. I Beam Height
120-3/8 in.
Gantry Crane Depth
119-3/4 in.
I Beam Flange Width
4 in.
I Beam Height
6 in.
Wheel Width
2 in.
Wheel Diameter
8 in.
Height
126-3/8 in.

Details

Item
KD Gantry Crane 10' Total Lock 2K
Load Capacity
2,000 lb
Material
Steel
Color
Blue
Finish
Painted
Includes
(4) Total locking Glass Filled Nylon Casters
Standards
CMAA and ANSI specifications
Caster Material
Glass Filled Nylon

Description

The fixed height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Features quick setup design. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.