Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockdown Crane 15' Iron 2K

  • Mfr # FHSN-2-15-VG

  • Zoro # G105444119


product price: $2,530.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000
Gantry Crane Depth
180
Material
Steel
I Beam Height
6
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-2-15-VG
Zoro #
G105444119
UPC #
691215367813
Country of Origin
United States

Dimensions

Gantry Crane Depth
180
I Beam Height
6
Wheel Diameter
8

Details

Load Capacity
2000
Material
Steel
Finish
Painted
Caster Material
Cast Iron
Color
Blue

Description

The fixed height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with the standard four (4) V-groove casters. These allow for quick movement and positioning adjustments. Features quick setup design. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.