
Knockdown Crane 15' Iron 4K
Mfr # FHSN-4-15-VG
Zoro # G205444262
product price: $2,853.99
/eaKey Features
Load Capacity
4000
Gantry Crane Depth
180
Material
Steel
Color
Blue
Caster Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHSN-4-15-VG
Zoro #
G205444262
UPC #
691215367844
Country of Origin
United States
Dimensions
Gantry Crane Depth
180
I Beam Height
8.125
Wheel Diameter
8
Details
Load Capacity
4000
Material
Steel
Color
Blue
Caster Material
Cast Iron
Finish
Painted
Description
The fixed height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Features quick setup design. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.