
Knockdown Crane 15'x10' Phenolic Lk
Mfr # AHSN-8-15-10-TLC
Zoro # G405390185
product price: $3,959.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
Key Features
Load Capacity
8000
Gantry Crane Depth
180
Material
Steel
Wheel Diameter
8
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHSN-8-15-10-TLC
Zoro #
G405390185
UPC #
691215366502
Country of Origin
United States
Dimensions
Gantry Crane Depth
180
Wheel Diameter
8
I Beam Height
10.125
Details
Load Capacity
8000
Material
Steel
Color
Blue
Caster Material
Phenolic
Includes
Total Locking Casters
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.