
Knockdown Crane 15'x9' Iron 6K
Mfr # AHSN-6-15-9-VG
Zoro # G705389940
product price: $3,815.99
/eaKey Features
Load Capacity
6000
Gantry Crane Depth
180
Material
Steel
I Beam Height
10.125
Caster Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHSN-6-15-9-VG
Zoro #
G705389940
UPC #
691215366137
Country of Origin
United States
Dimensions
Gantry Crane Depth
180
I Beam Height
10.125
Wheel Diameter
8
Details
Load Capacity
6000
Material
Steel
Caster Material
Cast Iron
Includes
V-Groove casters
Color
Blue
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.