Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knockdown Crane 20' Iron 6K

  • Mfr # FHSN-6-20-VG

  • Zoro # G305444254


product price: $5,179.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb.
Max. I Beam Height
121 in.
Gantry Crane Depth
239-3/4 in.
I Beam Flange Width
6-1/2 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHSN-6-20-VG
Zoro #
G305444254
UPC #
691215367882
Country of Origin
United States

Dimensions

Max. I Beam Height
121 in.
Gantry Crane Depth
239-3/4 in.
I Beam Flange Width
6-1/2 in.
I Beam Height
12-5/16 in.
Wheel Width
3 in.
Wheel Diameter
8 in.
Height
133-15/16 in.

Details

Item
KD Gantry Crane 20' Cast Iron 6K
Load Capacity
6,000 lb.
Material
Steel
Includes
(4) V-Groove Cast Iron Casters
Finish
Painted
Color
Blue
Caster Material
Cast Iron
Standards
CMAA and ANSI specifications

Description

The fixed height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Features quick setup design. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.