Zoro Homepage

Knockdown Crane 20'x16' Phenolic Lk

  • Mfr # AHSN-8-20-16-TLC

  • Zoro # G905390111


product price: $6,461.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8000
Gantry Crane Depth
240
Material
Steel
I Beam Height
12.3125
Includes
Total Locking Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHSN-8-20-16-TLC
Zoro #
G905390111
UPC #
691215366564
Country of Origin
United States

Dimensions

Gantry Crane Depth
240
I Beam Height
12.3125
Wheel Diameter
8

Details

Load Capacity
8000
Material
Steel
Includes
Total Locking Casters
Caster Material
Phenolic
Color
Blue

Description

The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.