Zoro Homepage

Laminated Dock Bumper- 4.5 Projection

  • Mfr # 1014-4.5F

  • Zoro # G0983720


product price: $64.85
/ea

Key Features

Overall Height
10
Overall Width
14.125
Overall Length
4.5
Material
Fabric Reinforced Rubber
Mounting Hole Dia.
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014-4.5F
Zoro #
G0983720
UPC #
691215000154
Country of Origin
China

Dimensions

Overall Height
10
Overall Width
14.125
Overall Length
4.5
Mounting Hole Dia.
13/16 in
Bumper Height
10
Bumper Width
14.125

Details

Item
Laminated Dock Bumper- 4.5 Projection
Material
Fabric Reinforced Rubber
Color
Black

Description

Laminated Dock Bumper- 4.5 Projection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.