Zoro Homepage

Laminated Dock Bumper, 4.5 x 32.75x12"

  • Mfr # 1236-4.5

  • Zoro # G4997085


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in.
Overall Width
38-1/4 in.
Overall Depth
4-1/2 in.
Overall Length
4-1/2 in.
Mounting Style
Bolting or Welding Units to the Dock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236-4.5
Zoro #
G4997085
UPC #
691215000376
Country of Origin
China

Dimensions

Overall Height
12 in.
Overall Width
38-1/4 in.
Overall Depth
4-1/2 in.
Overall Length
4-1/2 in.
Mounting Hole Dia.
13/16 in.
Bumper Height
12 in.
Bumper Width
38-1/2 in.
Size
4.5 x 38.25 x 12
Usable Opening Width
32-1/2 in.
Wall Thickness
4-1/2 in.

Details

Item
Laminated Dock Bumper,4.5 x 32.75x12"
Mounting Style
Bolting or Welding Units to the Dock
Material
Fabric Reinforced Rubber
Color
Black

Description

Laminated Dock Bumper,4.5 x 32.75x12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.