Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Dock Bumper- 6 Projection

  • Mfr # 1014-6

  • Zoro # G0984770


product price: $67.69
/ea

Key Features

Overall Height
10
Overall Width
16.25
Overall Depth
6 in
Overall Length
6
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014-6
Zoro #
G0984770
UPC #
691215000161
Country of Origin
China

Dimensions

Overall Height
10
Overall Width
16.25
Overall Depth
6 in
Overall Length
6
Mounting Hole Dia.
13/16 in
Bumper Height
10
Bumper Depth
6 in
Bumper Width
16.25
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
14 in
Access Hole Diameter
7/8 in
Mounting Holes Center-to-Center Height
1/4 in

Details

Item
Laminated Dock Bumper- 6 Projection
Number of Mounting Holes
4
Material
Fabric Reinforced Rubber
Includes
Approval Drawing
Bumper Shape
Square
Color
Black
Flat Plate Location
Left, Right
Bumper Backing Material
Laminated Rubber
Bumper Face Material
Rubber

Description

Dock Bumper, Overall Height 10 in, Overall Depth 6 in, Overall Width 16 1/4 in, Square, Bumper Height 10 in, Bumper Width 16 1/4 in, Bumper Depth 6 in, Number of Mounting Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.