Zoro Homepage

Laminated, Rubber Chock, 11x7.375x11.25

  • Mfr # LWC-15

  • Zoro # G5438198


product price: $39.99
/ea

Key Features

Width
10.3125
Height
8
Material
Rubber
Depth
8
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWC-15
Zoro #
G5438198
UPC #
691215028028
Country of Origin
China

Dimensions

Width
10.3125
Height
8
Depth
8
Overall Length
10 3/8 in
Overall Height
8 in
Overall Width
8 in

Details

Item
Laminated,Rubber Chock,11x7.375x11.25
Material
Rubber
Color
Black
Application
Commercial Vehicles, Trailers
Number of Chocks
1
Handle Type
Extended
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Included
Includes Chain/Rope
Chain/Rope Not Included
Surface Tread Type
Grooved
Includes Sign
Sign Not Included

Description

Wheel Chock, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.