LED Lighted Dock Traffic System
Mfr # DTS-5-LED
Zoro # G1745252
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11.5
Overall Length
3.75
Overall Width
6.5
Material
Polypropylene
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTS-5-LED
Zoro #
G1745252
UPC #
691215015967
Country of Origin
United States
Dimensions
Overall Height
11.5
Overall Length
3.75
Overall Width
6.5
Platform Length
3.75"
Size
3.75 x 6.5 x 11.5
Width
6.5
Height
12 in
Length
4 in
Details
Material
Polypropylene
Color
Yellow
Item
LED Lighted Dock Traffic System
Assembled
Yes
Includes
This economy model comes with two yellow polypropylene traffic lights, each having a green and a red lens. The light containing a push-button is placed inside the dock area for the dock attendant, and the other is placed outside for the truck driver.
For Use With
Dock Traffic
Voltage
115 V
Weight
6
Features
Application
Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers.
Description
Traffic System, Product Type LED Traffic Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.