Zoro Homepage

Led Pedestrain Warning System

  • Mfr # LT-LIGHT-4

  • Zoro # G5438268


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
5
Width
12
Height
3
Color
Black
Features
LED pedestrian warning light system is designed for better workplace safety. Versatile design can be placed in any location for multi-locational visibility. Features yellow LED strobe lights to illuminate surrounding area for maximum efficiency. Includes multi-voltage for optimal results
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-LIGHT-4
Zoro #
G5438268
UPC #
691215107297
Country of Origin
China

Dimensions

Length
5
Width
12
Height
3
Depth (In.)
5

Details

Item
Led Pedestrain Warning System
Color
Black
Features
LED pedestrian warning light system is designed for better workplace safety. Versatile design can be placed in any location for multi-locational visibility. Features yellow LED strobe lights to illuminate surrounding area for maximum efficiency. Includes multi-voltage for optimal results
Material
LED
Industrial Applications
Help reduce accidents with our LED Pedestrian Warning System.
Voltage
48 V

Description

Led Pedestrain Warning System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.