Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leg 12 In. Steel

  • Mfr # 12-016-009

  • Zoro # G7344705


product price: $49.79
/ea

Key Features

Overall Length
12 in
Material
Steel
Fits Brand
Vestil
Product Type
Leg
Compatible with Manufacturer Part Number
TAS-10-6060, TAS-15-6060, TAS-15-6072, TAS-15-7260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-016-009
Zoro #
G7344705
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Material
Steel
Item
Leg 12 In. Steel
Fits Brand
Vestil
Product Type
Leg
Compatible with Manufacturer Part Number
TAS-10-6060, TAS-15-6060, TAS-15-6072, TAS-15-7260

Description

Leg, Compatible with Grainger Part Number 4UP99, 4UR02, 6XX28, Compatible with Manufacturer Part Number TAS-10-6060, TAS-15-6060, TAS-15-6072, TAS-15-7260, Overall Length 12 in, Product Type Leg, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.