Zoro Homepage
This item is Discontinued.
Vestil Leg Kit, 8 In. and 9 In. TAS-KIT-2

Leg Kit, 8 In. and 9 In. (Discontinued)

  • Mfr # TAS-KIT-2
  • Zoro # G7312252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS-KIT-2
Zoro #
G7312252
UPC #
-
Country of Origin
United States

Details

Item
Leg Kit,8 In. and 9 In.
Fits Brand
Vestil
For Use With Mfr. Model Number
TAS-10-6048, TAS-10-7248, TAS-15-6048, TAS-15-7248, TAS-20-6048, TAS-20-7248
Includes
(1) 8 in Leg, (1) 9 in Leg, (6) Bolts, (6) Lock Washer, (6) Nuts

Description

Leg Kit,8 In. and 9 In., Includes (1) 8 in Leg, (1) 9 in Leg, (6) Bolts, (6) Lock Washer, (6) Nuts, For Use With Grainger Item Number 4UP98, 4UR03, 6XX26, 6XX27, 6XX30, 6XX32, For Use With Mfr. Model Number TAS-10-6048, TAS-10-7248, TAS-15-6048, TAS-15-7248, TAS-20-6048, TAS-20-7248, Fits Brand Vestil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.