Zoro Homepage

Leveling Jack 17 In Travel, SS

  • Mfr # LJ-17-SS

  • Zoro # G2989235


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Type
Stainless Steel
Capacity (Lb.)
5,000 lb
Thread Size
1 1/4 in Dia 4 Threads per Inch
Overall Height (In.)
26 in
Max. Extended Height Below Equip Frame (In.)
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ-17-SS
Zoro #
G2989235
UPC #
691215077361
Country of Origin
China

Dimensions

Thread Size
1 1/4 in Dia 4 Threads per Inch
Overall Height (In.)
26 in
Max. Extended Height Below Equip Frame (In.)
21 1/2 in
Min. Height Below Equip Frame (In.)
4 1/2 in
Mounting Flange Size (In.)
3-3/8
Base Dia. (In.)
4 in
Base Diameter
1 1/4 in

Details

Item
Leveling Jack
Type
Stainless Steel
Capacity (Lb.)
5,000 lb
Finish
Stainless steel
Includes
Folding Crank Handle
Screw Travel
17 in
Material
Stainless Steel
Base Shape
Round

Description

Leveling Jack, Material Stainless Steel, Includes Folding Crank Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.