Zoro Homepage

Leveling Jack 9 In Travel, SS

  • Mfr # LJ-9-SS

  • Zoro # G2961427


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Type
Stainless Steel
Capacity (Lb.)
5,000 lb
Thread Size
1 1/4 in Dia 4 Threads per Inch
Overall Height (In.)
18 in
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ-9-SS
Zoro #
G2961427
UPC #
691215077385
Country of Origin
China

Dimensions

Thread Size
1 1/4 in Dia 4 Threads per Inch
Overall Height (In.)
18 in
Max. Extended Height Below Equip Frame (In.)
13 1/2 in
Base Dia. (In.)
4 in
Min. Height Below Equip Frame (In.)
4 1/2 in
Mounting Flange Size (In.)
3-3/8
Base Diameter
1 1/4 in

Details

Item
Leveling Jack
Type
Stainless Steel
Capacity (Lb.)
5,000 lb
Finish
Stainless steel
Includes
Folding Crank Handle
Screw Travel
9 in
Material
Stainless Steel
Base Shape
Round

Description

Leveling Jack, Material Stainless Steel, Includes Folding Crank Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.