Zoro Homepage

Leveling Jack Polished Chrome, 18"

  • Mfr # LJ-9

  • Zoro # G5438469


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Max. Service Height (In.)
13.5
Overall Width
9
Width
9
Min. Service Height (In.)
4.5
Height
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ-9
Zoro #
G5438469
UPC #
691215026703
Country of Origin
China

Dimensions

Max. Service Height (In.)
13.5
Overall Width
9
Width
9
Min. Service Height (In.)
4.5
Height
18

Details

Item
Leveling Jack Polished Chrome,18"
Color
Silver
Finish
Polished Chrome
Construction
Steel
Product Type
Leveling Jack

Description

Leveling Jack Polished Chrome,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.