Zoro Homepage

Lift Master Boom, 15 Deg 4K, 24" Fork

  • Mfr # LM-F15-4-24

  • Zoro # G4982848


product price: $1,367.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
33 in.
Overall Length
87 in.
Overall Width
32 in.
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-F15-4-24
Zoro #
G4982848
UPC #
691215089074
Country of Origin
United States

Dimensions

Overall Height
33 in.
Overall Length
87 in.
Overall Width
32 in.
Platform Length
87"
Width
32
Height
33 in
Size
87 x 32 x 33
Usable Fork Pocket Width
7-1/2 in.
Fork Width
7.5 in
Fork Thickness
2.5 in
Usable Fork Pocket Height
2-1/2 in.
Length
87 in
Depth
87 in.

Details

Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
4,000 lb.
Item
Lift Master Boom,15 Deg 4K,24" Fork
Assembled
Yes
Includes
(1) Lift Master Boom; safety restraint; two (2) lifting hooks
For Use With
Material Handling
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Weight
372
Power Source
Fork Truck
Application
Unique performance, convenience, and safety features are built into every lift master boom

Description

Lift Master Boom,15 Deg 4K,24" Fork

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.