
LIFT MASTER CARRIAGE MOUNT CLASS 2 CAPACITY 4K
Mfr # LM-CM2-EBT-4
Zoro # G501798144
product price: $1,039.99
/eaKey Features
Overall Height
23-5/8 in.
Overall Length
145-7/8 in.
Overall Width
11-1/2 in.
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-CM2-EBT-4
Zoro #
G501798144
UPC #
691215346429
Country of Origin
United States
Dimensions
Overall Height
23-5/8 in.
Overall Length
145-7/8 in.
Overall Width
11-1/2 in.
Platform Length
145.875"
Height
23-5/8 in
Size
145-7/8" x 11-1/2" x 23-5/8"
Width
11-1/2"
Length
144 in
Depth
145-7/8 in.
Details
Material
Steel
Color
Blue
Load Capacity
4,000 lb.
Item
Class II Carriage Mount Boom 4k
Assembled
Yes
Includes
(1) Carriage Mount Lift Master Boom; two (2) lifting hooks
For Use With
Material Handling
Power Source
Fork Truck
Weight
354lbs
Features
Unique design converts fork trucks into overhead lifting cranes; Carriage mounted for secure attachment to fork truck; Distinct construction provides precision and durability; Hooks for simple product attachment
Application
Unique performance, convenience and safety features are built into every Lift Master Boom.
Description
Unique performance, convenience and safety features are built into every Lift Master Boom. Fabricated from structural steel this boom is resilient and durable during constant daily use. The boom is connected and secured to a new or existing fork truck by utilizes the carriage mount feature of the boom. Once secured in place, the fork truck can lift and maneuver a variety of items. Powder-coat finish for baked in added toughness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.