Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Master Fork Truck Boom- Hook Plate

  • Mfr # LM-HP4-S

  • Zoro # G0644449


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
Anchor Shackle
Material
Steel
Color
Silver
Overall Height
13 5/8 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-HP4-S
Zoro #
G0644449
UPC #
691215027458
Country of Origin
China

Dimensions

Overall Height
13 5/8 in
Overall Width
24 in
Fork Pocket Width
6 1/2 in
Fork Pocket Height
1 3/4 in

Details

Item
Forklift Lifting Hook
Includes
Anchor Shackle
Material
Steel
Color
Silver
Hook Type
Single Swivel Hook
Load Capacity - Maximum
4,000 lb
Fork Pocket Spacing
8 in

Description

Forklift Lifting Hook, Load Capacity - Maximum 4,000 lb, Overall Height 13 5/8 in, Overall Width 24 in, Hook Type Single Swivel Hook, Fork Pocket Height 1 3/4 in, Fork Pocket Width 6 1/2 in, Fork Pocket Spacing 8 in, Mounting Type Carriage, Color Silver, Includes Anchor Shackle, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.