Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Master Fork Truck Boom

  • Mfr # LM-1T-6-36

  • Zoro # G5218039


product price: $2,227.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
25-7/8 in.
Overall Length
86 in.
Overall Width
44 in.
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-1T-6-36
Zoro #
G5218039
UPC #
691215027243
Country of Origin
United States

Dimensions

Overall Height
25-7/8 in.
Overall Length
86 in.
Overall Width
44 in.
Platform Length
86"
Fork Thickness
2.25 in
Usable Fork Pocket Height
2-1/4 in.
Fork Width
7.25 in
Size
86" x 44" x 25-7/8"
Usable Fork Pocket Width
7-1/4 in.
Height
26 in
Width
44
Length
86 in
Depth
86 in.

Details

Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
6,000 lb.
Item
36" Telescoping Lift Boom 6k
Assembled
Yes
Includes
(1) Telescoping Lift Boom; safety restraint; two (2) lifting hooks
For Use With
Material Handling
Weight
505
Standards
OSHA: 1910.178(a)(4)
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Power Source
Fork Truck
Application
Unique performance, convenience, and safety features are built into every lift master boom

Description

Lift Master Fork Truck Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.