Lift Master Fork Truck Boom
Mfr # LM-EBNT-4-30
Zoro # G5217707
product price: $830.99
/eaKey Features
Overall Height
13.3125
Overall Length
81.75
Overall Width
38
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-EBNT-4-30
Zoro #
G5217707
UPC #
691215088961
Country of Origin
United States
Dimensions
Overall Height
13.3125
Overall Length
81.75
Overall Width
38
Platform Length
81.75"
Fork Width
7.5 in
Size
81.75 x 38 x 13.3125
Width
38
Fork Thickness
2.5 in
Height
14 in
Length
82 in
Details
Material
Steel
Color
Blue
Load Capacity
4000 lb
Item
Lift Master Fork Truck Boom
Assembled
Yes
Includes
Safety Restraint - 2 Lifting Hooks
For Use With
Fork Truck
Features
Unique design converts fork trucks into overhead lifting cranes. Fork pockets with safety strap attach & secure boom to fork truck. Robotically welded construction provides precision and durability. Operations & capacity sticker provide user instructions and safety
Weight
274
Standards
OSHA: 1910.178(a)(4)
Application
Unique design converts fork trucks into overhead lifting cranes
Description
Fork Truck Boom
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.