Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Master Fork Truck Boom

  • Mfr # LM-EBNT-8-30

  • Zoro # G5216158


product price: $1,611.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
11-1/2 in.
Overall Length
80-3/8 in.
Overall Width
38 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-EBNT-8-30
Zoro #
G5216158
UPC #
691215089036
Country of Origin
United States

Dimensions

Overall Height
11-1/2 in.
Overall Length
80-3/8 in.
Overall Width
38 in.
Platform Length
80.375"
Usable Fork Pocket Width
7-1/4 in.
Width
38
Usable Fork Pocket Height
2-1/4 in.
Size
80-3/4" x 38" x 11-1/2"
Fork Width
7.25 in
Height
12 in
Fork Thickness
2.25 in
Length
81 in
Depth
80-3/8 in.

Details

Material
Steel
Color
Blue
Load Capacity
8,000 lb.
Item
30" Economy Non Telescoping 8k
Assembled
Yes
Includes
(1) Economy Non-Telescoping Lift Boom; Safety Restraint; two (2) Lifting Hooks
For Use With
Fork Truck
Standards
OSHA: 1910.178(a)(4)
Weight
447
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Power Source
Fork Truck
Application
Unique design converts fork trucks into overhead lifting cranes

Description

Lift Master Fork Truck Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.