Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Master Fork Truck Boom

  • Mfr # LM-HRT-4-30

  • Zoro # G5218109


product price: $2,753.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79-13/16 in.
Overall Length
54-7/8 in.
Overall Width
38 in.
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-HRT-4-30
Zoro #
G5218109
UPC #
691215089159
Country of Origin
United States

Dimensions

Overall Height
79-13/16 in.
Overall Length
54-7/8 in.
Overall Width
38 in.
Platform Length
54.875"
Usable Fork Pocket Height
2-1/2 in.
Height
80 in
Fork Width
7.5 in
Usable Fork Pocket Width
7-1/2 in.
Fork Thickness
2.5 in
Size
54-7/8" x 38" x 79-13/16"
Width
38
Length
55 in
Depth
54-7/8 in.

Details

Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
4,000 lb.
Item
Lift Master Fork Truck Boom
Assembled
Yes
Includes
(1) High Rise Telescoping Boom; safety restraint; two (2) lifting hooks
For Use With
Material Handling
Standards
OSHA: 1910.178(a)(4)
Weight
930
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Power Source
Fork Truck
Application
Unique performance, convenience, and safety features are built into every lift master boom

Description

Lift Master Fork Truck Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.