Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Master Fork Truck Boom

  • Mfr # LM-HRT-6-36

  • Zoro # G5218151


product price: $3,168.24
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Overall Height
79-13/16 in.
Overall Length
54-7/8 in.
Overall Width
44 in.
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-HRT-6-36
Zoro #
G5218151
UPC #
691215089197
Country of Origin
United States

Dimensions

Overall Height
79-13/16 in.
Overall Length
54-7/8 in.
Overall Width
44 in.
Platform Length
54.875"
Height
80 in
Size
54-7/8" x 44" x 79-13/16"
Fork Thickness
2.25 in
Fork Width
7.25 in
Usable Fork Pocket Height
2-1/4 in.
Width
44
Usable Fork Pocket Width
7-1/4 in.
Length
55 in
Depth
54-7/8 in.

Details

Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
6,000 lb.
Item
36" High Rise Telescoping Boom 6k
Assembled
Yes
Includes
(1) High Rise Telescoping Boom; safety restraint; two (2) lifting hooks
For Use With
Material Handling
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Weight
1009
Standards
OSHA: 1910.178(a)(4)
Power Source
Fork Truck
Application
Unique performance, convenience, and safety features are built into every lift master boom

Description

Lift Master Fork Truck Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.