Zoro Homepage

Lift Master Fork Truck Boom

  • Mfr # LM-OBT-8-36

  • Zoro # G5216447


product price: $4,118.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
28-7/8 in.
Overall Length
85-1/4 in.
Overall Width
44 in.
Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-OBT-8-36
Zoro #
G5216447
UPC #
691215089340
Country of Origin
United States

Dimensions

Overall Height
28-7/8 in.
Overall Length
85-1/4 in.
Overall Width
44 in.
Platform Length
85.25"
Width
44
Fork Width
7.25 in
Fork Thickness
2.25 in
Height
29 in
Usable Fork Pocket Width
7-1/4 in.
Size
85-1/4" x 44" x 28-7/8"
Usable Fork Pocket Height
2-1/4 in.
Length
86 in
Depth
85-1/4 in.

Details

Material
Steel
Color
Blue (Base Frame)/Yellow (Extension)
Load Capacity
8,000 lb.
Item
Lift Master Fork Truck Boom
Assembled
Yes
Includes
(1) Orbit Telescoping List Boom; safety restraint; two (2) lifting hooks
For Use With
Material Handling
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Weight
702
Power Source
Fork Truck
Application
Unique performance, convenience, and safety features are built into every lift master boom

Description

Lift Master Fork Truck Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.