Zoro Homepage

LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K

  • Mfr # LM-HP10-SL

  • Zoro # G7829273


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
25
Overall Width
25
Height
20.5625 in
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-HP10-SL
Zoro #
G7829273
UPC #
691215326391
Country of Origin
Viet Nam

Dimensions

Width
25
Overall Width
25
Height
20.5625 in
Size
5 x 25 x 20.5625

Details

Material
Steel
Finish
Powder Coat
Includes
Safety Strap
Color
Yellow
Application
Hook Plates enable any fork truck to safely lift a load using chains, cables, or slings.
Features
Two fork slots for simple lifting. Hook and latch for securing load. Powder coated finish. Center handle for maneuvering by hand

Description

A lift-master hook plate is wonderful asset for securing and lifting heavy loads. With a strong steel construction the lift is easily maneuvered by utilizing the two fork slots. A centrally located hook and latch are also included for simple securing of the product being lifted. A sleek, compact design takes up minimal room when not in use. A centered built in handle is great for lifting and moving by hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.