LIFT TILT TRUCK 21 X 45 FORKS CAP 1500#

  • Mfr # LTT-2145

  • Zoro # G601798112


product price:  $2,199.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
52 in.
Overall Length
65 in.
Overall Width
27-1/2 in.
Material
Steel
Color
Yellow / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTT-2145
Zoro #
G601798112
UPC #
691215350624
Country of Origin
China

Dimensions

Overall Height
52 in.
Overall Length
65 in.
Overall Width
27-1/2 in.
Platform Length
65"
Height
52
Length
65
Width
27.5

Details

Material
Steel
Color
Yellow / Black
Load Capacity
1,500 lb.
Item
1.5K Cap Lift Tilt Truck YL and BK
Assembled
Yes
Weight
470

Description

A Lift and Tilt pallet truck is an outstanding addition to a variety of production environments. The hand pump lever functionality gives the user control over the precise height movements of the forks. With a wide service range, items both large and small can be loaded and unloaded at a height that best fits the users’ preference. For items that may need added stability, the tilting function is available. The tilting function can be used up to 20 degrees tilt for extra steadiness. Steel construction with a powdercoat finish for added baked in toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.