Zoro Homepage

LIFTING DRUM SADDLE BELT STYLE

  • Mfr # LDS-B1

  • Zoro # G301793608


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
9.4375
For Use With
FMDL-1, FMDL-2, DCR-880-M, DCR-880-H, DCR-880-H-HP, DCR-880-H-DC, DCR-880-H-HP-DC
Capacity
2000
Overall Length
9.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS-B1
Zoro #
G301793608
UPC #
691215232371
Country of Origin
United States

Dimensions

Depth
9.4375
Overall Length
9.4375
Overall Height
5.125
Overall Width
20.5
Height
5.125
Width
20.5
Length
9.4375
Size
9.4375 x 20.5 x 5.125

Details

Material
Steel
For Use With
FMDL-1, FMDL-2, DCR-880-M, DCR-880-H, DCR-880-H-HP, DCR-880-H-DC, DCR-880-H-HP-DC
Capacity
2000
Features
Gives user ability of precise positioning. Secure connection with drum. Easily installed. Quick to use for maximum efficiency
Finish
Powder Coat
Color
Blue
Application
Optional lifting drum saddle belt style for automatic eagle beak drum lifters.
Weight
21

Description

Belt saddle gives the user a safer experience when using the drum lifter. Easily attachable for immediate use. Give the user the ability to use the saddle in a quick and easy fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.