Zoro Homepage

LIFTING DRUM SADDLE ROLLER STYLE

  • Mfr # LDS-R3

  • Zoro # G501793477


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
11.1875
For Use With
FMDL-1, FMDL-2, DCR-880-M, DCR-880-H, DCR-880-H-HP, DCR-880-H-DC, DCR-880-H-HP-DC
Capacity
1000
Overall Length
11.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS-R3
Zoro #
G501793477
UPC #
691215232388
Country of Origin
United States

Dimensions

Depth
11.1875
Overall Length
11.1875
Overall Height
4.9375
Overall Width
21.4375
Height
4.9375
Width
21.4375
Size
11.1875 x 21.4375 x 4.9375
Length
11.1875

Details

Material
Steel
For Use With
FMDL-1, FMDL-2, DCR-880-M, DCR-880-H, DCR-880-H-HP, DCR-880-H-DC, DCR-880-H-HP-DC
Capacity
1000
Features
Gives user ability of precise positioning. Secure connection with drum. Quick to use for maximum efficiency. Easily installed
Finish
Powder Coat
Color
Blue
Application
Optional lifting drum saddle roller style for automatic eagle beak drum lifters.
Weight
25

Description

Roller saddle gives the user a safer experience when using the drum lifter. Easily attachable for immediate use. Give the user the ability to use the saddle in a quick and easy fashion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.