
Light Duty Glass Filled Nylon Swivel Caster 6 In. Diameter x 2 In. Width 1200 lb Black
Mfr # CST-HLD-6X2GFN-S
Zoro # G712450015
product price: $40.69
/eaKey Features
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Caster Brake Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-HLD-6X2GFN-S
Zoro #
G712450015
UPC #
691215088244
Country of Origin
Unknown
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/2 in
Mounting Plate Length
7.5 in
Details
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Includes
(1) Light Duty Glass Filled Nylon Swivel Caster
Color
Black
Frame Finish
Zinc Plated
Features
Non-marking for good floor preservation. Made of high-tech proprietary glass filled nylon (GFN). Provides better impact resistance than standard glass filled nylon
Load Capacity
1200 lb
Description
Made of high-tech proprietary glass filled nylon GFN. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 x 4 1/2''. Black tread color. 85 +/-5 Shore D. wheel core material is glass filled nylon RX.
- • Non-marking for good floor preservation
- • Resistant to a variety of chemicals and moisture
- • Absorbs impact
- • Hardened double ball raceway, grease Zerk fittings and precision ball bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.