Light Duty Glass Filled Nylon Swivel With Brake Caster 5 In. x 2 In. 1200 lb Black
- Mfr # CST-HLD-5X2GFN-SWB
- Zoro # G612449959
product price:
$
40.89
/ea
Key Features
Features
Made of high-tech proprietary glass filled nylon (GFN). Provides better impact resistance than standard glass filled nylon. Non-marking for good floor preservation.
Frame Finish
Zinc Plated
Wheel Dia.
5 in
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-HLD-5X2GFN-SWB
- Zoro #
- G612449959
- UPC #
- 691215088213
- Country of Origin
- Unknown
Dimensions
- Wheel Dia.
- 5 in
- Overall Height
- 6-1/2 in
- Wheel Width
- 5 in
- Mounting Plate Size
- 5 in x 2 in
- Mounting Plate Length
- 6.5 in
Details
- Features
- Made of high-tech proprietary glass filled nylon (GFN). Provides better impact resistance than standard glass filled nylon. Non-marking for good floor preservation.
- Frame Finish
- Zinc Plated
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- Yes
- Color
- Black
- Includes
- (1) Light Duty Glass Filled Nylon Swive with Brake Caster
- Load Capacity
- 1200 lb
Description
Made of high-tech proprietary glass filled nylon GFN. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Top plate measures 4 x 4 1/2''. Black tread color. 85 +/-5 Shore D. wheel core material is glass filled nylon RX.
- • Non-marking for good floor preservation
- • Resistant to a variety of chemicals and moisture
- • Absorbs impact
- • Hardened double ball raceway, grease Zerk fittings and precision ball bearings
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.