Zoro Homepage

Light Duty Low Profil Hopper 1.5 Cubic Yard Orange

  • Mfr # H-150-LD-ORG-C

  • Zoro # G4987197


product price: $1,273.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Outside Width
51"
Material
Steel
Load Capacity
2000 lb
Assembled
Yes
Platform Length
56.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-150-LD-ORG-C
Zoro #
G4987197
UPC #
691215081726
Country of Origin
United States

Dimensions

Outside Width
51"
Platform Length
56.5"
Overall Width
51"
Overall Height
38-5/8"
Overall Length
56-1/2"
Fork Pocket Height
2 in
Fork Pocket Width
7 in
Fork Pocket Depth
22 in
Lip Height
26-15/16 in

Details

Material
Steel
Color
ORANGE
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Hopper Base
Low Profile
Hopper Release
Cable Release
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Volume Capacity
1.5 yd³
Dump Angle
90 Degrees
Application
Perfect for fitting in low-height areas

Description

Item Self Dumping Hopper,LD,1.5 cu. yd.,Org

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.