Zoro Homepage
This item is Discontinued.
Vestil Light Duty Low Profile Hopper .25 Cubic Yard Sky Blue H-25-LD-BL-S

Light Duty Low Profile Hopper .25 Cubic Yard Sky Blue (Discontinued)

  • Mfr # H-25-LD-BL-S
  • Zoro # G1747739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-25-LD-BL-S
Zoro #
G1747739
UPC #
691215228190
Country of Origin
United States

Dimensions

Outside Width
27"
Platform Length
46.125"
Overall Width
27"
Fork Pocket Height
2 in
Fork Pocket Width
7 in
Overall Height
21-3/8"
Overall Length
46-1/8"
Fork Pocket Depth
22 in
Lip Height
14-9/16 in

Details

Material
Steel
Color
Sky Blue
Load Capacity
2000 lb
Item
Self Dumping Hopper
Assembled
Yes
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Volume Capacity
0.25 yd³
Dump Angle
90 Degrees
Includes
Safety Restraint
Hopper Base
Low Profile
Application
Perfect for fitting in low-height areas

Description

Item Low Profile Hopper,Ld,.25 cu. yd.,2K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.