Light Duty Low Profile Hopper .50 Cubic Yard Silver Lining
Mfr # H-50-LD-SL
Zoro # G1748070
product price: $881.99
/eaKey Features
Outside Width
27"
Material
Steel
Assembled
Yes
Platform Length
51.1875"
Includes
Safety Restraint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-50-LD-SL
Zoro #
G1748070
UPC #
691215228558
Country of Origin
United States
Dimensions
Outside Width
27"
Platform Length
51.1875"
Fork Pocket Height
2 in
Overall Height
28-1/8"
Fork Pocket Depth
22 in
Fork Pocket Width
7 in
Overall Width
27"
Overall Length
51-3/16"
Lip Height
20-9/16 in
Details
Material
Steel
Color
Silver Lining
Load Capacity
2000 lb
Item
Self Dumping Hopper
Assembled
Yes
Includes
Safety Restraint
Dump Angle
90 Degrees
Volume Capacity
0.5 yd³
Hopper Base
Low Profile
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Application
Perfect for fitting in low-height areas
Description
Item Low Profile Hopper Ld,.5 cu. yd.,2K
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.