Zoro Homepage

Light Duty Self-Dump Hopper .25 Cubic Yard 2000 lb White

  • Mfr # D-25-LD-WHT

  • Zoro # G4989559


product price: $641.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
White
Load Capacity
2000 lb
Assembled
Yes
Platform Length
51.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-25-LD-WHT
Zoro #
G4989559
UPC #
691215080637
Country of Origin
United States

Dimensions

Platform Length
51.875"
Overall Length
51-7/8"
Overall Height
38"
Overall Width
26"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Lip Height
38 in

Details

Material
Steel
Color
White
Load Capacity
2000 lb
Item
Self Dumping Hopper
Assembled
Yes
Dump Angle
76 Degrees
Hopper Release
Bumper Release
Includes
Safety Restraint
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Application
Perfect for fitting in low height areas

Description

Item Self-Dump LD Hopper,.25 cu. yd.,2K,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.