Zoro Homepage
This item is Discontinued.
Vestil Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black High Gloss D-50-LD-BLK-HG

Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black High Gloss (Discontinued)

  • Mfr # D-50-LD-BLK-HG
  • Zoro # G1744309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-50-LD-BLK-HG
Zoro #
G1744309
UPC #
691215225328
Country of Origin
United States

Dimensions

Outside Width
32.5625"
Platform Length
51.75"
Overall Width
33-11/16"
Overall Height
38"
Overall Length
51-3/4"
Fork Pocket Width
7-1/2 in
Fork Pocket Height
2-1/2 in
Lip Height
38 in

Details

Material
Steel
Color
High Gloss Black
Load Capacity
2000 lb
Item
Self Dumping Hoppers
Assembled
Yes
Includes
Safety Restraint
Hopper Release
Bumper Release
Volume Capacity
0.5 yd³
Standards
OSHA: 29 CFR 1910.178(m)(5)(iii)
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Dump Angle
76 Degrees
Application
Perfect for fitting in low height areas

Description

Self-Dump Hopper,Hd,.50 cu. yd.,2K,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.